This product requires certification to purchase.

Privacy Door Knob in Satin Nickel

Kwikset

Layton™ Privacy Door Knob in Satin Nickel

  • Fast #
  • Part #K93001931
  • Item #4456973
  • Manufacturer Part #300CV 15 6AL RCS V1
5 out of 5 Customer Rating
Brand image
Kwikset

Layton™ Privacy Door Knob in Satin Nickel

  • Fast #
  • Part #K93001931
  • Item #4456973
  • Manufacturer Part #300CV 15 6AL RCS V1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits standard door preparations by adjustable latches
  • Lifetime warranty
  • Requires Certification
Dimensions & Measurements
Thickness
2-3/4 in
Characteristics & Features
Collection
Layton™
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Knob, Privacy Knob
Handle Material
Metal
Handle Type
Privacy
Material
Zinc, Metal
Security Grade
3
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 3
Application
Residential
UL Listed
No
UPC
883351636032