This product requires certification to purchase.

Smartkey Kingston Exterior Door Lever in Satin Chrome

Kwikset

Light Commercial Smartkey Kingston Exterior Door Lever in Satin Chrome

  • Fast #
  • Part #K97810019
  • Item #11522864
  • Manufacturer Part #781KNL 26D SMT RCAL UL 3031
5 out of 5 Customer Rating
Brand image
Kwikset

Light Commercial Smartkey Kingston Exterior Door Lever in Satin Chrome

  • Fast #
  • Part #K97810019
  • Item #11522864
  • Manufacturer Part #781KNL 26D SMT RCAL UL 3031
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Comes with 2 keys
  • Latch has round corner faceplate
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • ANSI/BHMA grade 2 certified
  • Easily installs in minutes with just a screwdriver
  • Lifetime Mechanical, 5 Year Finish
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-2/5 in
Diameter - Base
2-14/25 in
Height
2-14/25 in
Length
2-2/5 in
Thickness
1-1/2 in, 1-3/8 in, 1-5/8 in, 1-3/4 in
Weight
2.113 lb
Width
3-21/25 in
Characteristics & Features
Collection
Light Commercial
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Handle Material
Metal
Handle Type
Lever
Lock Type
Keyed Entry
Material
Zinc
Security Grade
2
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI Grade 2
Application
Commercial
Type
K781KNL26DSRUL3031
UL Listed
Yes
UPC
883351985819