Half Dummy Lever in Venetian Bronze
Lisbon Half Dummy Lever in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on interior doors where a push/pull function is required
- Meets ADA/ANSI A117.1 requirements
- Fully reversible lever, can be installed on both right handed and left handed doors
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
- Microband antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- Collection:
- Lisbon
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-19/32
- Diameter - Base:
- 2-5/8
- Door Hardware Type:
- Half Dummy Lever
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-5/8
- Security Grade:
- 2
- Size:
- 2-5/8 in x 2-5/8 in x 2-19/32 in
- Smart Home Enabled:
- No
- Style:
- Contemporary, Decorative, Straight
- Thickness:
- 1.75 in
- UL Listed:
- No
- UPC:
- 883351647977
- Width:
- 2-5/8