This product requires certification to purchase.

Keyed Lever in Satin Nickel

Kwikset

Lisbon™ Keyed Lever in Satin Nickel

  • Fast #
  • Part #K97402841
  • Item #9505709
  • Manufacturer Part #740LSL SQT 15 SMT 6AL RCS K3
5 out of 5 Customer Rating
Brand image
Kwikset

Lisbon™ Keyed Lever in Satin Nickel

  • Fast #
  • Part #K97402841
  • Item #9505709
  • Manufacturer Part #740LSL SQT 15 SMT 6AL RCS K3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Comes with 2 keys
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Certified highest residential security, durability and Finish - ANSI/BHMA Grade AAA
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-17/50 in
Length
4-23/100 in
Thickness
1.75 in
Width
2-5/8 in
Characteristics & Features
Collection
Lisbon™
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Keyed Lever
Handle Material
Metal
Handle Type
Entry
Security Grade
2
Style
Modern
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI Grade 2
Application
Residential
UL Listed
No
UPC
883351650311