This product requires certification to purchase.

Passage Lever in Polished Chrome

Kwikset

Lisbon Passage Lever in Polished Chrome

  • Fast #
  • Part #K97200875
  • Item #9505679
  • Manufacturer Part #97200-875
5 out of 5 Customer Rating
Brand image
Kwikset

Lisbon Passage Lever in Polished Chrome

  • Fast #
  • Part #K97200875
  • Item #9505679
  • Manufacturer Part #97200-875
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on interior doors requiring no locking functionality, such as hallway or closet doors
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Meets ADA/ANSI A117.1 requirements
  • Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Includes full lip round strike
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Length
4-1/4 in
Characteristics & Features
Collection
Lisbon
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Door Hardware Type
Passage Lever
Handle Material
Metal
Handle Type
Lever
Material
Metal
Smart Home Enabled
No
Style
Contemporary
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI Grade 2
Application
Closet, Hall
UL Listed
No
UPC
883351649841