This product requires certification to purchase.

Round Keyed Entry Knob with Smartkey Technology in Matte Black

Kwikset

Maven Round Keyed Entry Knob with Smartkey Technology in Matte Black

  • Fast #
  • Part #K94003092
  • Item #11629843
  • Manufacturer Part #400MNK RDT 514 SMT 6AL RCS K3
4.9 out of 5 Customer Rating
Brand image
Kwikset

Maven Round Keyed Entry Knob with Smartkey Technology in Matte Black

  • Fast #
  • Part #K94003092
  • Item #11629843
  • Manufacturer Part #400MNK RDT 514 SMT 6AL RCS K3
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Universal handing; fits both right handed and left handed doors
  • Comes with 2 keys
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • ANSI/BHMA grade 3 certified
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Locking mechanism functions with turn piece on the interior of the lock
  • Easily installs in minutes with just a screwdriver
  • Requires Certification
Dimensions & Measurements
Depth
2-7/16 in
Diameter
2-3/32 in
Height
2-3/32 in
Length
2-7/16 in
Thickness
1-1/2 in, 1-3/4 in, 1-3/8 in, 1-5/8 in
Width
2-3/32 in
Characteristics & Features
Collection
Maven
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Knob
Handle Material
Metal
Handle Type
Keyed
Material
Zinc
Security Grade
3
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A156.2
Application
Residential
Type
K400MNKRD514S6LRS3
UL Listed
No
UPC
883351956291