This product requires certification to purchase.

Round Bed/Bath Lever in Satin Nickel

Kwikset

Milan™ Round Bed/Bath Lever in Satin Nickel

  • Fast #
  • Part #K97300904
  • Item #9505663
  • Manufacturer Part #730MIL RDT 15 6AL RCS
4.1 out of 5 Customer Rating
Brand image
Kwikset

Milan™ Round Bed/Bath Lever in Satin Nickel

  • Fast #
  • Part #K97300904
  • Item #9505663
  • Manufacturer Part #730MIL RDT 15 6AL RCS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use on privacy/bed/bath
  • Locking lever for privacy
  • Universal handing
  • Adjustable latch fits all standard door preparations
  • Fits both right handed and left handed doors
  • Lifetime mechanical and finish warranty
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Characteristics & Features
Collection
Milan™
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Handle Material
Metal
Handle Type
Privacy
Security Grade
2
Warranty & Product Information
ADA Compliant
Yes
Type
K730MILRDT156ALRCS
UPC
883351647717