This product requires certification to purchase.

One-Sided Deadbolt in Satin Nickel

Kwikset

One-Sided Deadbolt in Satin Nickel

  • Fast #
  • Part #K96630067
  • Item #10286151
  • Manufacturer Part #663 15 RCL RCS
3.9 out of 5 Customer Rating
Brand image
Kwikset

One-Sided Deadbolt in Satin Nickel

  • Fast #
  • Part #K96630067
  • Item #10286151
  • Manufacturer Part #663 15 RCL RCS
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Back Plate NOT Included
  • Features a 2-3/8" backset deadbolt
  • ANSI/BHMA Grade 3 Security
  • Add to a keyed knob or lever for additional security
  • Lifetime mechanical and finish warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
2-7/32 in
Height
2-7/32 in
Length
2-7/32 in
Weight
0.5 lb
Width
2-7/32 in
Characteristics & Features
Color Finish Name
Satin Nickel
Door Hardware Type
Deadbolt
Lock Type
Deadbolt
Material
Metal
Security Grade
3
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Type
K66315RCLRCS
UL Listed
No
UPC
883351710503