Passage Knob in Polished Chrome
Pismo Passage Knob in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on interior doors requiring no locking functionality, such as hallway or closet doors
- Universal handing; fits both right handed and left handed doors
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
- Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
- Meets or exceeds underwriter laboratories (UL) testing requirements specified for each product grade or rating
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Pismo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Door Hardware Type:
- Passage Knob
- Handle Material:
- Metal
- Shape:
- Round
- UL Listed:
- Yes
- UPC:
- 883351937801