This product requires certification to purchase.

Pismo Reversible Non-Turning One-Sided Dummy Door Knob

Kwikset

Pismo Pismo Reversible Non-Turning One-Sided Dummy Door Knob

  • Fast #
  • Part #K97880991
  • Item #8766327
  • Manufacturer Part #788PSK SQT 11P
3.6 out of 5 Customer Rating
Brand image
Kwikset

Pismo Pismo Reversible Non-Turning One-Sided Dummy Door Knob

  • Fast #
  • Part #K97880991
  • Item #8766327
  • Manufacturer Part #788PSK SQT 11P
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Interior rosette has EXPOSED SCREWS and are not concealed on the interior side
  • Exceeds criteria for BHMA/ANSI certification
  • All metal construction for long-lasting durability
  • Handing is reversible for either left or right door configurations
  • Easily installs on any standard door
  • Kwikset offers a Limited Lifetime Mechanical and Finish Warranty
  • New contemporary style
  • Requires Certification
Dimensions & Measurements
Thickness
1-3/4 in
Characteristics & Features
Collection
Pismo
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Door Hardware Type
Dummy Knob
Handle Material
Metal
Handle Type
Dummy
Material
Zinc
Shape
Tulip
Warranty & Product Information
ADA Compliant
No
Type
K788PSKSQT11P
UL Listed
Yes
UPC
883351937856