This product requires certification to purchase.

PISMO SQ PASS KNOB SN

Kwikset

Pismo PISMO SQ PASS KNOB SN

  • Fast #
  • Part #K97200895
  • Item #7983465
  • Manufacturer Part #97200-895
3.9 out of 5 Customer Rating
Brand image
Kwikset

Pismo PISMO SQ PASS KNOB SN

  • Fast #
  • Part #K97200895
  • Item #7983465
  • Manufacturer Part #97200-895
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on interior doors requiring no locking functionality, such as hallway or closet doors
  • Universal handing; fits both right handed and left handed doors
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Microban antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
  • Meets or exceeds underwriter laboratories (UL) testing requirements specified for each product grade or rating
  • Requires Certification
Dimensions & Measurements
Diameter
2-5/8 in
Height
2-3/16 in
Thickness
1-7/8 in, 1-1/2 in, 1-3/8 in, 1-5/8 in, 2 in, 1-3/4 in, 2-1/4 in, 2-1/8 in
Width
2-3/16 in
Characteristics & Features
Collection
Pismo
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Passage Knob
Handle Material
Metal
Handle Type
Knob
Shape
Square
Warranty & Product Information
ADA Compliant
No
Application
Residential
UL Listed
Yes
UPC
883351717625