This product requires certification to purchase.

Round Half-Dummy Knob in Satin Brass

Kwikset

Pismo Round Half-Dummy Knob in Satin Brass

  • Fast #
  • Part #K97880969
  • Item #10353149
  • Manufacturer Part #97880-969
5 out of 5 Customer Rating
Brand image
Kwikset

Pismo Round Half-Dummy Knob in Satin Brass

  • Fast #
  • Part #K97880969
  • Item #10353149
  • Manufacturer Part #97880-969
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
2-13/32 in
Height
2-5/8 in
Length
2-13/32 in
Width
2-5/8 in
Characteristics & Features
Collection
Pismo
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Door Hardware Type
Dummy Knob
Handle Material
Metal
Handle Type
Knob
Material
Zinc, Metal
Warranty & Product Information
ADA Compliant
No
Application
Door Knobs
Type
K788PSKRDT4
UL Listed
No
UPC
883351895279