This product requires certification to purchase.

Square Knob in Iron Black

Kwikset

Pismo Square Knob in Iron Black

  • Fast #
  • Part #K97880942
  • Item #7983454
  • Manufacturer Part #788PSK SQT 514
4.7 out of 5 Customer Rating
Brand image
Kwikset

Pismo Square Knob in Iron Black

  • Fast #
  • Part #K97880942
  • Item #7983454
  • Manufacturer Part #788PSK SQT 514
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Characteristics & Features
Collection
Pismo
Color Finish Category
Blacks
Color Finish Name
Iron Black
Door Hardware Type
Knob, Dummy Knob
Handle Material
Metal
Handle Type
Knob
Material
Zinc, Metal
Shape
Round
Warranty & Product Information
ADA Compliant
No
Application
Residential
UL Listed
No
UPC
883351719254