This product requires certification to purchase.

2-5/8 in. Entry Knob in Satin Nickel

Kwikset

Polo® 2-5/8 in. Entry Knob in Satin Nickel

  • Fast #
  • Part #K94002872
  • Item #4630254
  • Manufacturer Part #400P 15 6AL RCS V1
3.1 out of 5 Customer Rating
Brand image
Kwikset

Polo® 2-5/8 in. Entry Knob in Satin Nickel

  • Fast #
  • Part #K94002872
  • Item #4630254
  • Manufacturer Part #400P 15 6AL RCS V1
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use on exterior doors where keyed entry and security is needed
  • Universal handing; fits both right handed and left handed doors
  • Comes with 2 keys
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • ANSI/BHMA grade 3 certified
  • Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations
  • Locking mechanism functions with turn piece on the interior of the lock
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Microban Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
  • Requires Certification
Dimensions & Measurements
Depth
7-2/5 in
Height
2-4/5 in
Length
2-23/32 in
Thickness
2-1/2 in
Width
3-2/5 in
Characteristics & Features
Collection
Polo®
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Handle Material
Metal
Handle Type
Keyed
Material
Metal
Security Grade
3
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 3
UL Listed
No
UPC
883351635295