This product requires certification to purchase.

Half Dummy Knob in Matte Black

Kwikset

Polo Half Dummy Knob in Matte Black

  • Fast #
  • Part #K94880630
  • Item #11629859
  • Manufacturer Part #94880-630
5 out of 5 Customer Rating
Brand image
Kwikset

Polo Half Dummy Knob in Matte Black

  • Fast #
  • Part #K94880630
  • Item #11629859
  • Manufacturer Part #94880-630
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use on interior doors where a push/pull function is required
  • Universal handing; fits both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Microban Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
  • Requires Certification
Dimensions & Measurements
Depth
2-23/32 in
Diameter
1-7/8 in
Height
2-5/8 in
Length
2-23/32 in
Thickness
2-23/32 in
Width
2-5/8 in
Characteristics & Features
Collection
Polo
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Knob
Handle Material
Metal
Handle Type
Knob
Material
Metal
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
K488P514
UL Listed
No
UPC
883351899321