This product requires certification to purchase.

Hall or Closet Knob in Satin Nickel

Kwikset

Polo® Hall or Closet Knob in Satin Nickel

  • Fast #
  • Part #K92001556
  • Item #4860208
  • Manufacturer Part #200P 15 6AL RCS V1
4.5 out of 5 Customer Rating
Brand image
Kwikset

Polo® Hall or Closet Knob in Satin Nickel

  • Fast #
  • Part #K92001556
  • Item #4860208
  • Manufacturer Part #200P 15 6AL RCS V1
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use on interior doors requiring no locking functionality, such as hallway or closet doors
  • Fits both right handed and left handed doors via universal handing
  • Fits square-corner, round-corner, or circular drive-in applications with a 6-way latch
  • Adjustable backset of 2-3/8" to 2-3/4"
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Requires Certification
Dimensions & Measurements
Depth
2-23/32 in
Thickness
1.75 in
Characteristics & Features
Collection
Polo®
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Handle Material
Metal
Handle Type
Passage
Material
Metal
Security Grade
3
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 3
UL Listed
No
UPC
883351635264