Kwikset Polo Passage Knob
This product has been replaced by
Manufacturer Part #92001-594
Polo® Kwikset Polo Passage Knob
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Collection:
- Polo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Material:
- Metal
- Handle Type:
- Knob
- Material:
- Metal
- UL Listed:
- No
- UPC:
- 883351691390