973 Dummy Interior Pack with Prava Lever for 819 Signature Series Handlesets in Matte Black
Prava 973 Dummy Interior Pack with Prava Lever for 819 Signature Series Handlesets in Matte Black
Product Details
Product Description
- Designer style and superior security with this Kwikset Signature Series™ product
- Non-functioning lever - Interior Pack only
- Must purchase Kwikset exterior pack separately
- For installation with Kwikset handle sets
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- ANSI/BHMA grade 2 certified
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Fully reversible lever, can be installed on both right handed and left handed doors
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty