This product requires certification to purchase.

Round Pocket Door Lock in Satin Chrome

Kwikset

Round Pocket Door Lock in Satin Chrome

  • Fast #
  • Part #K93350021
  • Item #7802928
  • Manufacturer Part #93350-021
3.3 out of 5 Customer Rating
Brand image
Kwikset

Round Pocket Door Lock in Satin Chrome

  • Fast #
  • Part #K93350021
  • Item #7802928
  • Manufacturer Part #93350-021
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1/16 in
Height
2-12/25 in
Thickness
1.75 in
Weight
0.13 lb
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Door Hardware Type
Lock
Lock Type
Pocket
Material
Metal
Security Grade
3
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
UL Listed
No
UPC
042049229875