This product requires certification to purchase.

17-15/16 x 2-5/8 in. Zinc Dummy Handle Set in Venetian Bronze

Kwikset

San Clemente 17-15/16 x 2-5/8 in. Zinc Dummy Handle Set in Venetian Bronze

  • Fast #
  • Part #K98190017
  • Item #7983426
  • Manufacturer Part #98190-017
3.6 out of 5 Customer Rating
Brand image
Kwikset

San Clemente 17-15/16 x 2-5/8 in. Zinc Dummy Handle Set in Venetian Bronze

  • Fast #
  • Part #K98190017
  • Item #7983426
  • Manufacturer Part #98190-017
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Low Profile Contemporary Design- 50% Lower Profile than Standard Deadbolts
  • New Adjustable Throughbolt Design- Worry Free Installation
  • Requires Certification
Dimensions & Measurements
Size
17-15/16 in x 2-5/8 in
Thickness
1-3/4 in
Characteristics & Features
Collection
San Clemente
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Door Hardware Type
Handle Set
Handle Material
Metal
Handle Type
Grip
Lock Type
Dummy
Material
Metal
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 1
Application
Residential
UL Listed
No
UPC
883351938341