This product requires certification to purchase.

Single Cylinder Low Profile Deadbolt Exterior Only Handleset in Iron Black

Kwikset

San Clemente Single Cylinder Low Profile Deadbolt Exterior Only Handleset in Iron Black

  • Fast #
  • Part #K98180007
  • Item #7806842
  • Manufacturer Part #98180-007
5 out of 5 Customer Rating
Brand image
Kwikset

San Clemente Single Cylinder Low Profile Deadbolt Exterior Only Handleset in Iron Black

  • Fast #
  • Part #K98180007
  • Item #7806842
  • Manufacturer Part #98180-007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
2-63/100 in
Height
17-29/32 in
Characteristics & Features
Collection
San Clemente
Color Finish Category
Blacks
Color Finish Name
Iron Black
Handle Material
Metal
Handle Type
Grip
Lock Type
Single Point
Security Grade
1
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A156.5, ANSI Grade 1
Application
Residential
Product Type
Handle Set
UL Listed
No
UPC
883351609296