This product requires certification to purchase.

Sedona Bed/Bath Privacy Lever in Matte Black

Kwikset

Sedona Sedona Bed/Bath Privacy Lever in Matte Black

  • Fast #
  • Part #K97300980
  • Item #10353099
  • Manufacturer Part #97300-980
3.5 out of 5 Customer Rating
Brand image
Kwikset

Sedona Sedona Bed/Bath Privacy Lever in Matte Black

  • Fast #
  • Part #K97300980
  • Item #10353099
  • Manufacturer Part #97300-980
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Tested to exceed ANSI/BHMA Grade 3 security requirements
  • Constructed of high quality materials for durability and dependability
  • Installs easily with all necessary mounting hardware included
  • Covered by Kwikset's limited lifetime manufacturer warranty
  • ADA compliant
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Length
4-1/4 in
Thickness
1-3/8 in, 1-3/4 in, 1-5/8 in, 1-1/2 in
Characteristics & Features
Collection
Sedona
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Lever, Privacy Lever
Handle Material
Metal
Handle Type
Lever
Material
Zinc
Style
Contemporary
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A156.3
Application
Residential
Type
K730SEL5146ALRCS
UPC
883351921176