This product requires certification to purchase.

Passage Lever in Matte Black

Kwikset

Singapore Passage Lever in Matte Black

  • Fast #
  • Part #K97200902
  • Item #9636114
  • Manufacturer Part #720SAL 514 SQT 6AL RCS
3.7 out of 5 Customer Rating
Brand image
Kwikset

Singapore Passage Lever in Matte Black

  • Fast #
  • Part #K97200902
  • Item #9636114
  • Manufacturer Part #720SAL 514 SQT 6AL RCS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on interior doors requiring no locking functionality, such as hallway or closet doors
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • 1/2 in. latch throw
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
2-11/16 in
Length
4-7/32 in
Width
4-7/32 in
Characteristics & Features
Collection
Singapore
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Passage Lever
Handle Material
Metal
Handle Type
Lever
Material
Metal
Style
Contemporary
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, A156.2
Application
Closet, Hall
UL Listed
No
UPC
883351808972