Privacy Door Lever with Square Rosette in Polished Chrome
Singapore Privacy Door Lever with Square Rosette in Polished Chrome
Product Details
Product Description
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on interior doors requiring no locking functionality, such as hallway or closet doors
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Certified Highest Residential Security, Durability and Finish - ANSI/BHMA Grade AAA
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- 1/2 in. latch throw
- Fully reversible lever, can be installed on both right handed and left handed doors
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
Product Information
-
ADA Compliant