This product requires certification to purchase.

Single Cylinder Door Lever in Satin Nickel

Kwikset

Single Cylinder Door Lever in Satin Nickel

  • Fast #
  • Part #K94380010
  • Item #10362509
  • Manufacturer Part #94380-010
5 out of 5 Customer Rating
Brand image
Kwikset

Single Cylinder Door Lever in Satin Nickel

  • Fast #
  • Part #K94380010
  • Item #10362509
  • Manufacturer Part #94380-010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single Cylinder Keyed Entry Door Lever Set featuring the Carson Lever, Interior Push Button and Smart Key®
  • ANSI/BHMA A156.5, Security Grade 3
  • Constructed from High Quality Steel
  • Features a Reversible, Symmetrical Design for Right or Left Handed Doors
  • Simple One-person Installation; No Extra Hands Needed
  • Round Latches Available
  • Lifetime Mechanical, 5 Year Finish Warranty
  • Lever Functions Meet 4.13.9 ADA Requirements
  • Meets UL 3 Hour Rire Rating
Product Information
  • Requires Certification
  • ADA Compliant

Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Handle Type
Keyed
Material
Steel
Warranty & Product Information
ADA Compliant
Yes
Type
K438CNL15SMTRCAL30
UPC
883351946957