This product requires certification to purchase.

Deadbolt and Keyless Entry Lock in Satin Nickel

Kwikset

Smartcode™ Deadbolt and Keyless Entry Lock in Satin Nickel

  • Fast #
  • Part #K992700002
  • Item #9916647
  • Manufacturer Part #992700-002
3.9 out of 5 Customer Rating
Brand image
Kwikset

Smartcode™ Deadbolt and Keyless Entry Lock in Satin Nickel

  • Fast #
  • Part #K992700002
  • Item #9916647
  • Manufacturer Part #992700-002
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Secured keyless entry convenience
  • One touch locking
  • Dramatically reduced interior size and sleek metal design
  • 16 user codes plus master code feature for added security
  • 10 digit backlit keypad with dedicated lock button
  • BHMA grade 2 certified
  • SmartKey® technology - the lock you can re-key yourself in seconds in three easy steps
  • SmartKey® re-key technology is compatible with Kwikset (KW1) keyway
  • Patented side locking bar technology offers improved security by protecting against lock bumping, an attack technique used to defeat conventional pin & tumbler locks
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Application:
Residential
Collection:
Smartcode™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Lock
Height:
5-3/16 in
Length:
1 in
Lock Type:
Deadbolt, Keyless Entry
Material:
Metal
Security Grade:
2
Smart Home Enabled:
No
Thickness:
1-3/4 in, 1-1/2 in, 1-3/8 in, 1-5/8 in
UL Listed:
Yes
UPC:
883351859530
Weight:
3.307 lb
Width:
2-3/4 in