This product requires certification to purchase.

Lever Deadbolt Lock in Satin Nickel

Kwikset

Smartcode™ Lever Deadbolt Lock in Satin Nickel

  • Fast #
  • Part #K99120037
  • Item #7983460
  • Manufacturer Part #99120-037
4.4 out of 5 Customer Rating
Brand image
Kwikset

Smartcode™ Lever Deadbolt Lock in Satin Nickel

  • Fast #
  • Part #K99120037
  • Item #7983460
  • Manufacturer Part #99120-037
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Keyless, entry - Ideal for the office, storage room or interior garage door
  • Motorized Deadbolt for true Remote Access Control
  • Check Status and Lock or Unlock Remotely
  • Up to 30 Customizable User Access Codes
  • Backlit Exterior Keypad w/One-Touch Locking and Interior Locked and Low Battery LED Status Indicator
  • Auto re-lock feature, automatically locks the deadbolt 30-seconds after unlocking
  • Tapered deadbolt design permits misaligned doors to lock and unlock with ease
  • SmartKey® backup keyway w/BumpGuard protection
  • Installs in minutes with just a screw driver no hard wiring needed. Fits standard doors (1-3/8in. – 2in.) no new screw holes required
  • Requires Certification
Characteristics & Features
Collection
Smartcode™
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Handle & Lock Set
Handle Material
Metal
Handle Type
Lever
Lock Type
Deadbolt
Material
Metal
Smart Home Compatibility
Amazon Alexa, Google Assistant, Home Connect, Ring, SmartThings, Vera, Wink
Warranty & Product Information
Application
Residential
UL Listed
Yes
UPC
883351628600