This product requires certification to purchase.

Half Dummy Knob with Rectangular Rose in Satin Nickel

Kwikset

Sora Half Dummy Knob with Rectangular Rose in Satin Nickel

  • Fast #
  • Part #K97881076
  • Item #12148893
  • Manufacturer Part #97881-076
3.1 out of 5 Customer Rating
Brand image
Kwikset

Sora Half Dummy Knob with Rectangular Rose in Satin Nickel

  • Fast #
  • Part #K97881076
  • Item #12148893
  • Manufacturer Part #97881-076
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single dummy function door hardware utilize this single dummy handle to create a uniform look throughout your home in the areas that do not require mechanical systems. Dummy door hardware is surface mounted with no locking mechanism and are used primarily for the inactive door in a double door installation serving as a pull.
  • Constructed of high quality materials for durability and dependability
  • Installs easily with all necessary mounting hardware included
  • Covered by Kwikset's limited lifetime manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Thickness
1-3/4 in
Characteristics & Features
Collection
Sora
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Dummy Knob
Handle Material
Metal
Handle Type
Knob
Material
Zinc
Shape
Rectangle
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
K788SOKTRCT15
UPC
883351991810