This product requires certification to purchase.

Sora Hall/Closet Knob with Round Rose in Satin Brass

Kwikset

Sora Sora Hall/Closet Knob with Round Rose in Satin Brass

  • Fast #
  • Part #K97201136
  • Item #12148837
  • Manufacturer Part #97201-136
4.9 out of 5 Customer Rating
Brand image
Kwikset

Sora Sora Hall/Closet Knob with Round Rose in Satin Brass

  • Fast #
  • Part #K97201136
  • Item #12148837
  • Manufacturer Part #97201-136
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Passage door hardware has no locking mechanism. Both the interior and exterior handles are always free making it perfect for hallways, closet doors, and anywhere else a lock isn't needed. Passage door hardware can also be used in conjunction with a deadbolt to secure a back door or entrance.
  • Tested to exceed ANSI/BHMA AAA security requirements
  • Constructed of high quality materials for durability and dependability
  • Installs easily with all necessary mounting hardware included
  • Covered by Kwikset's limited lifetime manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Length
2-3/16 in
Thickness
1-3/4 in
Characteristics & Features
Collection
Sora
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Door Hardware Type
Passage Knob
Handle Material
Metal
Handle Type
Knob
Material
Zinc
Shape
Round
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
Application
Residential
Type
K720SOK46ALRCS
UPC
883351989855