This product requires certification to purchase.

Strike Plate in Matte Black

Kwikset

Strike Plate in Matte Black

  • Fast #
  • Part #K83536005
  • Item #10425244
  • Manufacturer Part #83536-005
4.7 out of 5 Customer Rating
Brand image
Kwikset

Strike Plate in Matte Black

  • Fast #
  • Part #K83536005
  • Item #10425244
  • Manufacturer Part #83536-005
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lifetime mechanical and finish warranty
  • Mounting hardware is included
  • Requires Certification
Dimensions & Measurements
Height
2-1/4 in
Length
2-1/4 in
Width
2-1/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black, Oil Rubbed Bronze
Material
Metal
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
Product Type
Door Striker
Type
KSTRKRCEXLIP514
UL Listed
No
UPC
883351878067