This product requires certification to purchase.

Right Hand Dummy Door Lever in Venetian Bronze

Kwikset

Tustin™ Right Hand Dummy Door Lever in Venetian Bronze

  • Fast #
  • Part #K97880761
  • Item #3803087
  • Manufacturer Part #97880-761
5 out of 5 Customer Rating
Brand image
Kwikset

Tustin™ Right Hand Dummy Door Lever in Venetian Bronze

  • Fast #
  • Part #K97880761
  • Item #3803087
  • Manufacturer Part #97880-761
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use on interior doors where push/pull function is required
  • Fits right handed doors
  • Wave lever styling
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-3/32 in
Characteristics & Features
Collection
Tustin™
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Handle Material
Metal
Handle Type
Dummy
Security Grade
2
Warranty & Product Information
ADA Compliant
Yes
UPC
883351102711