This product requires certification to purchase.

Tustin Left Handed Non-Turning One-Sided Dummy Door Lever

Kwikset

Tustin™ Tustin Left Handed Non-Turning One-Sided Dummy Door Lever

  • Fast #
  • Part #K97880752
  • Item #8763809
  • Manufacturer Part #788TNL LH 3
5 out of 5 Customer Rating
Brand image
Kwikset

Tustin™ Tustin Left Handed Non-Turning One-Sided Dummy Door Lever

  • Fast #
  • Part #K97880752
  • Item #8763809
  • Manufacturer Part #788TNL LH 3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Surface Mounted
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Left-Handed Lever
  • Microban Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
Product Information
  • Requires Certification
  • ADA Compliant

Characteristics & Features
Collection
Tustin™
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass
Door Hardware Type
Dummy Lever
Handle Material
Metal
Handle Type
Dummy
Material
Metal
Style
Transitional
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
Type
K788TNLLH3
UPC
883351102629