This product requires certification to purchase.

6-Way Latch Passage Door Knob in Satin Chrome

Kwikset

Tylo® 6-Way Latch Passage Door Knob in Satin Chrome

  • Fast #
  • Part #K92001568
  • Item #4630265
  • Manufacturer Part #92001-568
5 out of 5 Customer Rating
Brand image
Kwikset

Tylo® 6-Way Latch Passage Door Knob in Satin Chrome

  • Fast #
  • Part #K92001568
  • Item #4630265
  • Manufacturer Part #92001-568
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits standard door preparations by adjustable latches
  • Lifetime warranty
  • Requires Certification
Dimensions & Measurements
Height
1-7/8 in
Thickness
1-3/8 in, 1-5/8 in, 1-3/4 in
Width
1-7/8 in
Characteristics & Features
Collection
Tylo®
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Handle Material
Metal
Handle Type
Passage
Security Grade
3
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 3
UPC
883351635783