This product requires certification to purchase.

6-Way Latch Privacy Door Knob in Satin Chrome

Kwikset

Tylo® 6-Way Latch Privacy Door Knob in Satin Chrome

  • Fast #
  • Part #K93001927
  • Item #4630249
  • Manufacturer Part #300T 26D 6AL RCS V1
4.5 out of 5 Customer Rating
Brand image
Kwikset

Tylo® 6-Way Latch Privacy Door Knob in Satin Chrome

  • Fast #
  • Part #K93001927
  • Item #4630249
  • Manufacturer Part #300T 26D 6AL RCS V1
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Used for bed and bath doors
  • Six-way adjustable latches fit all standard door preparations
  • Lifetime mechanical and finish warranty
  • Requires Certification
Dimensions & Measurements
Height
2-5/8 in
Length
2-1/2 in
Thickness
1-3/8 in, 1-3/4 in, 1-1/2 in, 1-5/8 in
Width
1-7/8 in
Characteristics & Features
Collection
Tylo®
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Handle Material
Metal
Handle Type
Privacy
Security Grade
3
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 3
UPC
883351635820