This product requires certification to purchase.

Kwikset Tylo Keyed Entry Knob And Single Cylinder Deadbolt Combo Pack Satin Chrome

Kwikset

Tylo Kwikset Tylo Keyed Entry Knob And Single Cylinder Deadbolt Combo Pack Satin Chrome

  • Fast #
  • Part #K96900461
  • Item #12284044
  • Manufacturer Part #96900-461
5 out of 5 Customer Rating
Brand image
Kwikset

Tylo Kwikset Tylo Keyed Entry Knob And Single Cylinder Deadbolt Combo Pack Satin Chrome

  • Fast #
  • Part #K96900461
  • Item #12284044
  • Manufacturer Part #96900-461
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes a keyed entry door knob and a single cylinder keyed deadbolt for two locking points on exterior doors.
  • Satin chrome finish provides a clean, modern look that complements a wide range of door styles.
  • Installs with a screwdriver using exposed screws for easy access; installation hardware included.
  • Adjustable latch fits standard door preparations with backset options of 2-3/8 in or 2-3/4 in and door thicknesses of 1-3/8 in to 1-3/4 in.
  • Microban antimicrobial product protection helps inhibit the growth of bacteria on the hardware's surface.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
2-5/8 in
Length
2-1/2 in
Characteristics & Features
Collection
Tylo
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Handle Material
Metal
Handle Type
Knob
Material
Metal
Security Grade
3
Shape
Round
Warranty & Product Information
ADA Compliant
Yes
Type
K96900461
UPC
199394010747