This product requires certification to purchase.

Kwikset Tylo Keyed Entry Knob And Single Cylinder Deadbolt With Smartkey Combo Pack Satin Chrome

Kwikset

Tylo Kwikset Tylo Keyed Entry Knob And Single Cylinder Deadbolt With Smartkey Combo Pack Satin Chrome

  • Fast #
  • Part #K96900462
  • Item #12284045
  • Manufacturer Part #96900-462
5 out of 5 Customer Rating
Brand image
Kwikset

Tylo Kwikset Tylo Keyed Entry Knob And Single Cylinder Deadbolt With Smartkey Combo Pack Satin Chrome

  • Fast #
  • Part #K96900462
  • Item #12284045
  • Manufacturer Part #96900-462
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Keyed entry knob and single cylinder deadbolt combo pack for exterior doors.
  • SmartKey Security allows you to re-key the lock yourself in seconds.
  • Universal handing fits both right-handed and left-handed doors.
  • Adjustable latch backset fits standard door preparations (2-3/8 in. to 2-3/4 in.).
  • Includes installation instructions and mounting hardware.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
2-5/8 in
Length
2-1/2 in
Characteristics & Features
Collection
Tylo
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Handle Material
Metal
Handle Type
Knob
Material
Metal
Security Grade
3
Shape
Round
Warranty & Product Information
ADA Compliant
Yes
Type
K96900462
UPC
199394010754