This product requires certification to purchase.

2 in. PVDF Plain End Pipe

You last purchased this on
 

Kynar® 2 in. PVDF Plain End Pipe

You last purchased this on
 

Kynar® 2 in. PVDF Plain End Pipe

  • Fast #
  • Part #PVDF80PK
  • Item #1281522
  • Manufacturer Part #C157740
3.8 out of 5 Customer Rating

X Points
$1,095.20
per 20 FOOT
$54.76 per FOOT
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Kynar®
End Connection 1:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVDF
NSF Certified:
No
PipeTubing Size:
2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80



Customers Also Bought
1–6 of 18 items
Part #P40PK20
Item #3465
3.1 out of 5 Customer Rating
Requires Certification
Part #PEI11AU20
Item #1756337
5 out of 5 Customer Rating
Requires Certification
Part #N27TNIRCL12517
Item #8911657
4.4 out of 5 Customer Rating
Requires Certification
Part #SLW015
Item #2399428
4.4 out of 5 Customer Rating
Requires Certification
Part #O902628
Item #9904063
4.8 out of 5 Customer Rating
Requires Certification
Part #N27TNIRCL45017
Item #8911547
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing