This product requires certification to purchase.

1/2 x 3 in. 304 Stainless Steel Tubing Wall Flange

L.C. Penner

1/2 x 3 in. 304 Stainless Steel Tubing Wall Flange

  • Fast #
  • Part #L5WF
  • Item #7569561
  • Manufacturer Part #.5WF
3.6 out of 5 Customer Rating
Brand image
L.C. Penner

1/2 x 3 in. 304 Stainless Steel Tubing Wall Flange

  • Fast #
  • Part #L5WF
  • Item #7569561
  • Manufacturer Part #.5WF
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • 18 gauge
  • 304 stainless steel
  • #4 Polished
  • Inside diameters from 1/2 in. to 6 in.
  • Outside diameters from 3 in. to 9.25 in.
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Flange, Straight
Material
Stainless Steel
Material Type
304
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No