This product requires certification to purchase.

1/4 in.-20 Metal and Plastic Pan Head Toggle Bolt

L.H. Dottie

1/4 in.-20 Metal and Plastic Pan Head Toggle Bolt

  • Fast #
  • Part #DFTG14
  • Item #9578476
  • Manufacturer Part #FTG14
4.3 out of 5 Customer Rating
Brand image
L.H. Dottie

1/4 in.-20 Metal and Plastic Pan Head Toggle Bolt

  • Fast #
  • Part #DFTG14
  • Item #9578476
  • Manufacturer Part #FTG14
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The flip toggle anchor is a single piece, nylon body anchor with a metal tilting head ideal for use in drywall, plaster and hollow wall concrete blocks
  • It's unique tilting mechanism ensures a trouble-free installation that yields twice the strength of a regular toggle bolt of the same bolt diameter
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/4 in
Length
2-1/2 in
Size
1/4 in-20
Characteristics & Features
Material
Metal, Plastic
Screw Head
Pan Head
Electrical & Operational Information
Drive Type
Phillips, Slotted
Warranty & Product Information
Application
Concrete Blocks, Drywall, Plaster
Product Type
Anchor Kit