This product requires certification to purchase.

17 ga. Black Steel Tie Wire

L.H. Dottie

17 ga. Black Steel Tie Wire

  • Fast #
  • Part #DTY164
  • Item #1195106
  • Manufacturer Part #TY164
5 out of 5 Customer Rating
Brand image
L.H. Dottie

17 ga. Black Steel Tie Wire

  • Fast #
  • Part #DTY164
  • Item #1195106
  • Manufacturer Part #TY164
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Tie wire is used for many purposes, among them tying down Conduit in trenches before pouring concrete, as well as drop ceiling applications
  • Requires Certification

Documents

Dimensions & Measurements
Length
400 ft
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Steel
Electrical & Operational Information
Wire Gauge (AWG)
16.5 ga
Warranty & Product Information
Product Type
Wire
UPC
781002281702