This product requires certification to purchase.

203-2/10 mm x 1-1/4 in. Zinc Plated Wafer Self-Drilling & Tapping Screw (Pack of 100)

L.H. Dottie

203-2/10 mm x 1-1/4 in. Zinc Plated Wafer Self-Drilling & Tapping Screw (Pack of 100)

  • Fast #
  • Part #DTEKW8114
  • Item #3953443
  • Manufacturer Part #TEKW8114
4.8 out of 5 Customer Rating
Brand image
L.H. Dottie

203-2/10 mm x 1-1/4 in. Zinc Plated Wafer Self-Drilling & Tapping Screw (Pack of 100)

  • Fast #
  • Part #DTEKW8114
  • Item #3953443
  • Manufacturer Part #TEKW8114
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Head Diameter
0.44
Length
1-1/4 in
Package Quantity
Pack of 100
Thread Size
203-2/10 mm
Characteristics & Features
Coating
Zinc Plated
Head Style
Hex
Material
Carbon Steel
Screw Head
Wafer
Electrical & Operational Information
Drive Type
Phillips
Warranty & Product Information
Application
Drills, Tap, Metal
UPC
781002177852