This product requires certification to purchase.

3/10 x 1-1/4 in. Zinc Plated Low Carbon Steel (Pack of 100) Plain Washer

L.H. Dottie

3/10 x 1-1/4 in. Zinc Plated Low Carbon Steel (Pack of 100) Plain Washer

  • Fast #
  • Part #DFENW14114
  • Item #1422742
  • Manufacturer Part #FENW14114
4.9 out of 5 Customer Rating
Brand image
L.H. Dottie

3/10 x 1-1/4 in. Zinc Plated Low Carbon Steel (Pack of 100) Plain Washer

  • Fast #
  • Part #DFENW14114
  • Item #1422742
  • Manufacturer Part #FENW14114
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For general purpose applications
  • Provides a large load bearing surface
  • Zinc plated
  • Distributes forces evenly
  • Large surface covers oversized holes
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
3/10 in
Diameter - Outside
1-1/4 in
Package Quantity
Pack of 100
Thickness
0.080 in
Characteristics & Features
Coating
Zinc Plated
Material
Low Carbon Steel
Warranty & Product Information
Application
General Purpose
ASME
ASME B18.21.1
Product Type
Fender Washer
UPC
781002155157