This product requires certification to purchase.

8 in. Standard UV Bent Tip Cable Tie in Natural 100-Pack

L.H. Dottie

8 in. Standard UV Bent Tip Cable Tie in Natural 100-Pack

  • Fast #
  • Part #DDT6
  • Item #1240545
  • Manufacturer Part #DT6
3.8 out of 5 Customer Rating
Brand image
L.H. Dottie

8 in. Standard UV Bent Tip Cable Tie in Natural 100-Pack

  • Fast #
  • Part #DDT6
  • Item #1240545
  • Manufacturer Part #DT6
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Tensile strength of 50 pounds
  • Finger grips
  • Three tooth pawl
  • Rounded edges
  • Requires Certification

Documents

Dimensions & Measurements
Length
8 in
Characteristics & Features
Color Finish Name
Natural
Material
Plastic
Material Type
Nylon
Tensile Strength
50 lbs/in
Warranty & Product Information
UL Listed
Yes
UPC
781002500063