This product requires certification to purchase.

80 Gallon Storing Tank

Laars

80 Gallon Storing Tank

  • Fast #
  • Part #LA0073100
  • Item #3079170
  • Manufacturer Part #A0073100
3.4 out of 5 Customer Rating
Brand image
Laars

80 Gallon Storing Tank

  • Fast #
  • Part #LA0073100
  • Item #3079170
  • Manufacturer Part #A0073100
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Specially designed for installation where the peak demands require stored water
  • Features 2 in non-CFC foam insulation, brass drain valve, and 2 protective magnesium anode rods to protect from corrosion
  • Glass-lined tank
  • Separate 1 in NPT opening provided for installation of a temperature and pressure relief valve
  • Dielectric fittings and handhole cleanout
  • Meets ASHRAE 90.1b performance criteria
  • Requires Certification
Dimensions & Measurements
Capacity
80 gal
Diameter
24 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Height
59-1/8 in
Length
59-1/8 in
Pressure - Maximum
150 psi
Weight
192 lb
Width
24 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM. WWW.P65WARNINGS.CA.GOV
Warranty & Product Information
Application
Commercial
ASME
ASME HLW