This product requires certification to purchase.

4 in. Expansion Joint Sanitary Polypropylene Tee

Labline®

4 in. Expansion Joint Sanitary Polypropylene Tee

  • Fast #
  • Part #EW204
  • Item #456467
  • Manufacturer Part #W204
5 out of 5 Customer Rating
Brand image
Labline®

4 in. Expansion Joint Sanitary Polypropylene Tee

  • Fast #
  • Part #EW204
  • Item #456467
  • Manufacturer Part #W204
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Expansion Joint
End Connection 2
Expansion Joint
End Connection 3
Expansion Joint
End Connections
Expansion Joint
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Sanitary Tee
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Chemical
ASTM
ASTM F-1412, ASTM D-4101
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 14
NSF Certified
Yes
UPC
622454033320