This product requires certification to purchase.

9 x 12 in. 4 mil Reclosable Bags with White Block

Laddawn Manufacturing

9 x 12 in. 4 mil Reclosable Bags with White Block

  • Fast #
  • Part #L4020A
  • Item #6202361
  • Manufacturer Part #4020A
5 out of 5 Customer Rating
Brand image
Laddawn Manufacturing

9 x 12 in. 4 mil Reclosable Bags with White Block

  • Fast #
  • Part #L4020A
  • Item #6202361
  • Manufacturer Part #4020A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Off set lip and ridges make gripping and opening easier
  • FDA approved for food applications
  • 4 mil
  • Includes white write on block
  • Dimensions: 9" x 12"
  • Requires Certification
Dimensions & Measurements
Length
12 in
Width
9 in
Characteristics & Features
Color Finish Name
Clear, White
Material
Plastic
Material Type
Low Density Polyethylene
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
Product Type
Reclosable Bag