This product requires certification to purchase.

3 in. Stainless Steel Flanged Gate Valve

Ladish

3 in. Stainless Steel Flanged Gate Valve

  • Fast #
  • Part #L82751051GG01A30
  • Item #9735360
  • Manufacturer Part #8275-1051-GG01-A30C
4 out of 5 Customer Rating
Brand image
Ladish

3 in. Stainless Steel Flanged Gate Valve

  • Fast #
  • Part #L82751051GG01A30
  • Item #9735360
  • Manufacturer Part #8275-1051-GG01-A30C
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Pressure Class
150#
Valve Size
3 in
Characteristics & Features
Material
Stainless Steel
Material Type
300, CF8M
Valve Body Material
Stainless Steel
Valve Bonnet Type
Bolted
Valve Stem
Outside
Valve Type
Gate Valve
Warranty & Product Information
API
API 598, API 600, API 603
ASME
ASME B16.34