6 in. Stainless Steel Full Port 150# Ball Valve
Model P8 6 in. Stainless Steel Full Port 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- API:
- API 598, API 608
- ASME:
- ASME B16.34
- Collection:
- Model P8
- Length:
- 15-1/2
- MSS:
- MSS SP-134
- Material:
- Stainless Steel
- Material Type:
- 300
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Water, Oil
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Port Opening:
- Full Port
- Valve Size:
- 6 in
- Valve Type:
- Ball Valve