8 in. Stainless Steel Full Port Flanged 150# Ball Valve
Model P8 8 in. Stainless Steel Full Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI Class 150
- API:
- API 598, API 608
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-197, ASTM A-351 CF8M, ASTM A-47
- Collection:
- Model P8
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- ISO:
- ISO 5211, ISO 9001
- Length:
- 18
- MSS:
- MSS SP-134
- Material:
- Stainless Steel
- Material Type:
- 300
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Water, Oil
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 362