This product requires certification to purchase.

36 in. Manhole Adjustable Ring

Ladtech

36 in. Manhole Adjustable Ring

  • Fast #
  • Part #L2436F275
  • Item #4440675
  • Manufacturer Part #2436F275
3.7 out of 5 Customer Rating
Brand image
Ladtech

36 in. Manhole Adjustable Ring

  • Fast #
  • Part #L2436F275
  • Item #4440675
  • Manufacturer Part #2436F275
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Mortarless and watertight assembly eliminates Inflow and Infiltration
  • Corrosion proof, impervious to hydrogen sulfide gas and salt
  • Durable, built for heavy traffic (H25 traffic rated), 100-year life expectancy
  • Easy and cost effective and precision fit assembly with a wide range of slopes, and sizes
  • Environmentally friendly made in the USA from 100% recycled HDPE
  • Requires Certification
Dimensions & Measurements
Diameter
36 in
Diameter - Inside 1
24 in
Height
2-3/4 in
Weight
12.4 lb
Characteristics & Features
Material
Plastic
Material Type
HDPE
Warranty & Product Information
AASHTO
AASHTO HS-20, AASHTO HS-25
ASTM
ASTM D-4976
Product Type
Manhole Adjustable Ring